Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | KQS-250ML |
|---|---|
| Manufacturer | Killark |
| Family Series | Killark Fittings |
| Description | CELOX™ KQS Series is an alternative quick sealing compound used extensively for sealing conduit to prevent the spread of explosive gases and vapors. It is a two part epoxy resin that is self-mixed when pushed through a patented static mixing nozzle. |
| Material | Resin |
| Application | Sealing Compound |
| Approvals | CSA, UR |
| Comments | 250 ml |
| Net Weight | 1.1 lbs |
| Gross Weight | 1.1 lbs |