Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | LUBG-6 |
|---|---|
| Manufacturer | Killark |
| Family Series | Killark Chemicals |
| Description | GENERAL PURPOSE LUBRICANT |
| Type | General Purpose Thread Lubricant |
| Comments | Temp 0-125 °F |
| Net Weight | 0.505 lbs |
| Gross Weight | 0.54 lbs |