KRP-C-700SP
Eaton's Bussmann series Fuses, KRP-C Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KRP-C-700SP Eaton's Bussmann series Fuses, KRP-C Series, LOW-PEAK TIME-DELAY 300K
MFG Item Number
KRP-C-700SP

KRP-C-700SP Eaton's Bussmann series Fuses, KRP-C Series, LOW-PEAK TIME-DELAY 300K

MFG Item Number
KRP-C-700SP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, KRP-C Series
Item #
KRP-C-700SP
LOW-PEAK TIME-DELAY 300K

KRP-C Series Information

  • 601~6000 Amps
  • 600VAC
  • Time Delay
  • Center Bolted
  • UL, CSA Approvals
The Bussman KRP‑C series fuses are all‑purpose silver linked fuses for both overload and short circuit protection for high capacity systems (main and large feeders).
  • RoHS Compliant
  • Glass Melamine Tube
  • Silver Plated End Bells



Specifications

Specifications
Manufacturer Part Number KRP-C-700SP
Manufacturer Eaton's Bussmann series
Product Series KRP-C
Family Series Eaton's Bussmann series Fuses, KRP-C Series
Description Eaton Bussmann series KRP-C fuse, Current-limiting time-delay fuse, 700 A, L, Non-indicating, Bolted blade end x bolted blade end, 4 sec at 500, 300 kAIC at 600 V, 100 kA at 300 kAIC Vdc, 600 V, 300 Vdc
Fuse Type UL Class L
Current Rating 700 A
AC Voltage 600 VAC
DC Voltage 300 VDC
Class L
Characteristic Time Delay
Interrupt Rating 300 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Approvals CE, CSA, UL
Net Weight 3.8 lbs
Gross Weight 3.8 lbs
Alternatives
A4BY700
A4BY700
Mersen Fuses, A4BY Series