Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KSA1/0 Burndy Connectors, KSA Series, TRITAP SERVIT 1/0ST-8SOL
KSA1/0 Burndy Connectors, KSA Series, TRITAP SERVIT 1/0ST-8SOL
This item cannot be canceled or returned
Description
- No scratch brushing required
- No oxide inhibitor required
- Orients the conductor
- Provides maximum pressure and assures a secure connection of run and tap conductors
- Facilitates piercing the aluminum conductor surface oxides
- UL 486B listed, 90°C rated
- Provides a low contact resistance
- Provides equal coefficient of expansion
- Inhibits the reformation of oxides by producing a gas‑tight seal
- Provides improved retention of minimum to maximum conductor combinations
Specifications
Specifications
| Manufacturer Part Number |
KSA1/0 |
| Manufacturer |
Burndy |
| Product Series |
KSA |
| Family Series |
Burndy Connectors, KSA Series |
| Description |
TRITAP SERVIT 1/0ST-8SOL |
| Style |
Split Bolt |
| Composition |
Aluminum |
| Cond. Max Main/Min Tap |
1/0 str.-8 sol. |
| Cond. AWG Main |
2-1/0 AWG |
| Cond. AWG Tap |
8-1/0 AWG |
| Approvals |
CSA, UL |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.07 lbs |
KSA1/0
Burndy Connectors, KSA Series