KSDB431

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KSDB431 Littelfuse Relays, KSDB Series, Off Delay Timer, 120VAC, 1-100 Sec
MFG Item Number
KSDB431

KSDB431 Littelfuse Relays, KSDB Series, Off Delay Timer, 120VAC, 1-100 Sec

MFG Item Number
KSDB431
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, KSDB Series
Item #
KSDB431
Off Delay Timer, 120VAC, 1-100 Sec

KSDB Series Information

  • Fixed or Adjustable 0.1s‑1000m in 6 Ranges
  • ±0.5% Repeat Accuracy
  • ±5% Factory Calibration
  • 12VDC to 230VAC in 6 Ranges
  • 1A, Solid‑State Output
The KSDB is designed for general purpose commercial and industrial applications where a small, cost effective, reliable solid‑state timer is required. The factory calibration for fixed time delays is within 5% of the target time delay. The repeat accuracy, under stable conditions, is 0.5% of the selected time delay. This series is designed for popular AC and DC voltages. Time delays of 0.1 seconds to 1000 minutes are available in 6 ranges. The output is rated 1A steady and 10A inrush. The modules are totally solid state and encapsulated to protect the electronic circuitry.

Operation (Delay‑on‑Break): Input voltage must be applied before and during timing. Upon closure of the initiate switch, the output energizes. The time delay begins when the initiate switch is opened. The output remains energized during timing. At the end of the time delay, the output de‑energizes. The output energizes if the initiate switch is closed when input voltage is applied. Reset: Reclosing the initiate switch during timing resets the time delay. Loss of input voltage resets the time delay and output.

  • Encapsulated

Specifications

Specifications
Manufacturer Part Number KSDB431
Manufacturer Littelfuse
Product Series KSDB
Family Series Littelfuse Relays, KSDB Series
Description Off Delay Timer, 120VAC, 1-100 Sec On-Board Adjustable
Operation Off Delay
Contacts 1NO
Mounting Surface
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 1-100 s
Max Time 100 s
Time Tolerance 5 %
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Contact Rating 1 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs
Alternatives
THS-1164A-31T
THS-1164A-31T
Macromatic Relays, THS Series