Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KT22GREY
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
KT22GREY |
| Manufacturer |
Icotek |
| Family Series |
Icotek Cable Entries |
| Description |
Hardware |
| Cables per Grommet |
1 |
| Cable Size |
Round - (1) 22~23 mm |
| Split Grommet |
Yes |
| Material |
Elastomer |
| Color |
Gray |
| Approvals |
cURus, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KT22GREY
Icotek Cable Entries