Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KT5AS
Auxiliary Contact, SPDT+1 Bell
Description
Auxiliary Contact, SPDT+1 Bell
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
KT5AS |
| Description |
Auxiliary Contact, SPDT+1 Bell Alarm, Field Installable |
| Accessory Type |
Auxiliary Contact |
| Net Weight |
0.23 lbs |
| Gross Weight |
16.625 lbs |
KT5AS
ABB Circuit Breakers