Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KT5AS3 ABB Circuit Breakers, Auxiliary Contact, 3PDT + Bell Alarm
KT5AS3 ABB Circuit Breakers, Auxiliary Contact, 3PDT + Bell Alarm
Description
Auxiliary Contact, 3PDT + Bell Alarm
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
KT5AS3 |
| Description |
Auxiliary Contact, 3PDT + Bell Alarm |
| Accessory Type |
Auxiliary Contact |
| Net Weight |
0.55 lbs |
| Gross Weight |
0.55 lbs |
KT5AS3
ABB Circuit Breakers