Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KT7XU0 ABB Circuit Breakers, Undervoltage Trip, 24VAC/DC,
KT7XU0 ABB Circuit Breakers, Undervoltage Trip, 24VAC/DC,
This item cannot be canceled or returned
Description
Undervoltage Trip, 24VAC/DC,
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
KT7XU0 |
| Description |
Undervoltage Trip, 24VAC/DC, Trips at 35-70pct. of the UV Voltage Rating, T7-X1 |
| Accessory Type |
Undervoltage Trip |
| For Use With |
Series T7 |
| Max Voltage |
24 VAC, 24 VDC |
| Net Weight |
0.615 lbs |
| Gross Weight |
0.755 lbs |
KT7XU0
ABB Circuit Breakers