Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
OXP10X500 ABB Disconnect Switches, OHB Series, PSTL SHAFT 19.7 10 X 500
MFG Item Number
OXP10X500
OXP10X500 ABB Disconnect Switches, OHB Series, PSTL SHAFT 19.7 10 X 500
MFG Item Number
OXP10X500
Description
Disconnect Switches, OHB Series
Black or Grey IP65 Degree of Protection Handles Prevent Electrocution Connections for Different Shapes, Types of Switches/Circuit Breakers Easily Identifiable On/Off Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.
Specifications
Specifications
Family Series
ABB Disconnect Switches, OHB Series
Manufacturer
ABB
Product Series
OHB
Manufacturer Part Number
OXP10X500
Description
Operating Shaft, 10mmSq x 500mmL, For Use with Pistol Style Handle
Type
Operating Shaft
For Use With
Pistol Handle
Net Weight
0.865 lbs
Gross Weight
0.86 lbs
OXP10X500
ABB Disconnect Switches, OHB Series