Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KTC1-9000
MFG Item Number
KTC1-9000
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
KTC1-9000 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
White text cap for flush pushbutton |
| Type |
Text Cap |
| Color |
White |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |