Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KTC5-1047
MFG Item Number
KTC5-1047
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
KTC5-1047 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
KTC5-1047 Text Cap for Extended pushbutton-Red-Text: STOP |
| Type |
Text Cap |
| Color |
Red |
| Comments |
STOP |
| Net Weight |
0.0113 lbs |
| Gross Weight |
0.003 lbs |