KTK-15
Eaton's Bussmann series Fuses, KTK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KTK-15 Eaton's Bussmann series Fuses, KTK Series, LIMITRON FAST ACTING FUSE
MFG Item Number
KTK-15

KTK-15 Eaton's Bussmann series Fuses, KTK Series, LIMITRON FAST ACTING FUSE

MFG Item Number
KTK-15
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, KTK Series
Item #
KTK-15
LIMITRON FAST ACTING FUSE

KTK Series Information

  • 13/32 x 1‑1/2 Inches
  • 0.1~50 Amps
  • 600VAC
  • Fast Acting
  • UL, CSA, CE Approvals
The Bussmann KTK Series are a group of Midget fuses designed to provide supplemental protection to industrial, commercial, agricultural, heating, ventilating and air conditioning equipment. Due to their small size, Midget fuses are often used to protect internal components such as control circuit wiring, motor control transformers or small motors.

  • Melamine Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number KTK-15
Manufacturer Eaton's Bussmann series
Product Series KTK
Family Series Eaton's Bussmann series Fuses, KTK Series
Description Eaton Bussmann series KTK fuse, Control circuits, Lighting circuit protection, Meter circuits, 15 A, Non-indicating, Ferrule end x ferrule end, 100 kAIC at 600 V, Melamine tube, Nickel-plated bronze endcap, 600 V
Fuse Type Supplementary (Midget)
Current Rating 15 A
AC Voltage 600 VAC
Characteristic Fast Acting
Interrupt Rating 100 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.41 "
Approvals CSA, UL
Net Weight 0.015 lbs
Gross Weight 0.3351 lbs
Alternatives
ATMR15
ATMR15
Mersen Fuses, ATMR Series
KTK-R-15
KTK-R-15
Eaton's Bussmann series Fuses, KTK-R Series
ATM15
ATM15
Mersen Fuses, ATM Series
82919
82919
MARS Fuses
KLKR015.T
KLKR015.T
Littelfuse Fuses