KTK-R-0.100
Eaton's Bussmann series Fuses, KTK-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KTK-R-0.100 Eaton's Bussmann series Fuses, KTK-R Series, CLASS CC FAST ACTING FUSE CLASS CC
MFG Item Number
KTK-R-1/10

KTK-R-0.100 Eaton's Bussmann series Fuses, KTK-R Series, CLASS CC FAST ACTING FUSE CLASS CC

MFG Item Number
KTK-R-1/10
Item Number
KTK-R-0.100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, KTK-R Series
Item #
KTK-R-0.100
CLASS CC FAST ACTING FUSE CLASS CC

KTK-R Series Information

  • 0.1~30 Amps
  • 600VAC
  • Fast Acting
  • Rejection Type Cartridge
  • UL, CSA, CE Approvals
Bussmann KTK‑R series provides protection of components sensitive to short‑time overloads, noninductive loads, and short‑circuit protection of motor circuits.

  • Melamine Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number KTK-R-1/10
Manufacturer Eaton's Bussmann series
Product Series KTK-R
Family Series Eaton's Bussmann series Fuses, KTK-R Series
Description Eaton Bussmann series KTK-R fuse, Rejection style, Specialized circuits and industrial control, 0.1 A, Class CC, Non-indicating, Ferrule end x ferrule end, 200 kAIC, Melamine tube, Standard, 600 V
Fuse Type UL Class CC
Current Rating 0.1 A
AC Voltage 600 V
Class CC
Characteristic Fast Acting
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.41 "
Approvals CE, CSA, UL
Net Weight 0.18 lbs
Gross Weight 0.18 lbs
Alternatives
ATMR0.100
ATMR0.100
Mersen Fuses, ATMR Series
KLKR0.100
KLKR0.100
Littelfuse Fuses, KLKR Series