KLKR0.100

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KLKR0.100 Littelfuse Fuses, KLKR Series, Fuse, 1/10A, 600VAC/300VDC, CC, Fast
MFG Item Number
KLKR0.100

KLKR0.100 Littelfuse Fuses, KLKR Series, Fuse, 1/10A, 600VAC/300VDC, CC, Fast

MFG Item Number
KLKR0.100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, KLKR Series
Item #
KLKR0.100
Fuse, 1/10A, 600VAC/300VDC, CC, Fast

KLKR Series Information

  • Fast Acting Fuses
  • Extremely Current Limiting
  • 200 kA Interrupting Rating
  • Ratings up to 30 Amps
KLKR Series Class CC fuses are fast‑acting fuses intended for general purpose branch circuit protection. Their compact size, fast‑acting overload response, and highly current‑limiting design make them ideal for use in OEM equipment and control panels.

Specifications

Specifications
Manufacturer Part Number KLKR0.100
Manufacturer Littelfuse
Product Series KLKR
Family Series Littelfuse Fuses, KLKR Series
Description Fuse, 1/10A, 600VAC/300VDC, CC, Fast Acting, Ferrule
Fuse Type UL Class CC
Current Rating 0.1 A
AC Voltage 600 V
DC Voltage 300 V
Class CC
Characteristic Fast Acting
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 1.5 "
Diameter 0.41 "
Approvals UL
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
Alternatives
KTK-R-0.100
KTK-R-0.100
Eaton's Bussmann series Fuses, KTK-R Series
ATMR0.100
ATMR0.100
Mersen Fuses, ATMR Series