KTK-R-3
Eaton's Bussmann series Fuses, KTK-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KTK-R-3 Eaton's Bussmann series Fuses, KTK-R Series, CLASS CC FAST ACTING FUSE CLASS CC
MFG Item Number
KTK-R-3

KTK-R-3 Eaton's Bussmann series Fuses, KTK-R Series, CLASS CC FAST ACTING FUSE CLASS CC

MFG Item Number
KTK-R-3
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, KTK-R Series
Item #
KTK-R-3
CLASS CC FAST ACTING FUSE CLASS CC

KTK-R Series Information

  • 0.1~30 Amps
  • 600VAC
  • Fast Acting
  • Rejection Type Cartridge
  • UL, CSA, CE Approvals
Bussmann KTK‑R series provides protection of components sensitive to short‑time overloads, noninductive loads, and short‑circuit protection of motor circuits.

  • Melamine Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number KTK-R-3
Manufacturer Eaton's Bussmann series
Product Series KTK-R
Family Series Eaton's Bussmann series Fuses, KTK-R Series
Description Eaton Bussmann series KTK-R fuse, Rejection style, Specialized circuits and industrial control, 3 A, Class CC, Non-indicating, Ferrule end x ferrule end, 200 kAIC, Melamine tube, Standard, 600 V
Fuse Type UL Class CC
Current Rating 3 A
AC Voltage 600 V
Class CC
Characteristic Fast Acting
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.41 "
Approvals CE, CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
Alternatives
ATMR3
ATMR3
Mersen Fuses, ATMR Series
82966
82966
MARS Fuses
KLKR003.T
KLKR003.T
Littelfuse Fuses, KLKR Series