Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KTM-11
AUXILIARY CONTACT, 1-POLE N/C CONV.
This item cannot be canceled or returned
Description
AUXILIARY CONTACT, 1-POLE N/C CONV.
Specifications
Specifications
| Family Series |
Joslyn Clark Contactors |
| Manufacturer |
Joslyn Clark |
| Manufacturer Part Number |
56311 |
| Description |
AUXILIARY CONTACT, 1-POLE N/C CONV. |
| Type |
Control Kit |
| For Use With |
Contactors |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.055 lbs |
KTM-11
Joslyn Clark Contactors