Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KTR15A64 TCI Line Reactors, KTR Series, TUNING REACTOR 480V 15KVAR
KTR15A64 TCI Line Reactors, KTR Series, TUNING REACTOR 480V 15KVAR
This item cannot be canceled or returned
Description
Line Reactors, KTR Series
TUNING REACTOR 480V 15KVAR
Specifications
Specifications
| Manufacturer Part Number |
KTR15A64 |
| Manufacturer |
TCI |
| Product Series |
KTR |
| Family Series |
TCI Line Reactors, KTR Series |
| Description |
TUNING REACTOR 480V 15KVAR |
| Nominal Voltage |
480 V |
| Voltage |
480 V |
| Current Rating |
15 A |
| Net Weight |
22 lbs |
| Gross Weight |
22 lbs |
KTR15A64
TCI Line Reactors, KTR Series