Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KTR20A64 TCI Line Reactors, KTR Series, TUNING REACTOR 480V 20KVAR
KTR20A64 TCI Line Reactors, KTR Series, TUNING REACTOR 480V 20KVAR
This item cannot be canceled or returned
Description
Line Reactors, KTR Series
TUNING REACTOR 480V 20KVAR
Specifications
Specifications
| Manufacturer Part Number |
KTR20A64 |
| Manufacturer |
TCI |
| Product Series |
KTR |
| Family Series |
TCI Line Reactors, KTR Series |
| Description |
TUNING REACTOR 480V 20KVAR |
| Nominal Voltage |
480 V |
| Voltage |
480 V |
| Current Rating |
20 A |
| Net Weight |
25 lbs |
| Gross Weight |
25 lbs |
KTR20A64
TCI Line Reactors, KTR Series