Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Altech Disconnect Switches, KU Series
KU425N
Altech Disconnect Switches, KU Series
MOTOR DISCONNECT SWITCH, 4POLE
This item cannot be canceled or returned
Description
Disconnect Switches, KU Series
MOTOR DISCONNECT SWITCH, 4POLE
25~60 Amps 600VAC Maximum UL 508 Listed 3 or 4 Poles DIN Rail or Panel Mounting Altech non‑fusible motor disconnect switches feature advanced switch technology, using silver contacts to ensure safe and durable operation. These switches offer high reliability in a compact, space saving design.
Wide range of Accessories Available Snap On Auxiliary Contacts Interrupting Capacity 10kA With Back‑Up Fuse
Specifications
Specifications
Manufacturer Part Number
KU425N
Manufacturer
Altech
Product Series
KU
Family Series
Altech Disconnect Switches, KU Series
Description
MOTOR DISCONNECT SWITCH, 4POLE EXTEND.STYLE,25A/600V
Poles
4
Current Rating
25 A
AC Voltage
600 VAC
Operator Type
Thru-Door
Mounting
Panel
Fusible
No
Comments
Handles and shafts or cables are required and sold separately.
Net Weight
0.445 lbs
Gross Weight
0.475 lbs
KU425N
Altech Disconnect Switches, KU Series