KU440N
Altech Disconnect Switches, KU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KU440N Altech Disconnect Switches, KU Series, MOTOR DISCONNECT SWITCH, 4POLE

MFG Item Number
KU440N

KU440N Altech Disconnect Switches, KU Series, MOTOR DISCONNECT SWITCH, 4POLE

MFG Item Number
KU440N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, KU Series
Item #
KU440N
MOTOR DISCONNECT SWITCH, 4POLE

KU Series Information

  • 25~60 Amps
  • 600VAC Maximum
  • UL 508 Listed
  • 3 or 4 Poles
  • DIN Rail or Panel Mounting
Altech non‑fusible motor disconnect switches feature advanced switch technology, using silver contacts to ensure safe and durable operation. These switches offer high reliability in a compact, space saving design.

  • Wide range of Accessories Available
  • Snap On Auxiliary Contacts
  • Interrupting Capacity 10kA With Back‑Up Fuse

Specifications

Specifications
Manufacturer Part Number KU440N
Manufacturer Altech
Product Series KU
Family Series Altech Disconnect Switches, KU Series
Description MOTOR DISCONNECT SWITCH, 4POLE EXTEND.STYLE,40A/600V(KNF430N)
Poles 4
Current Rating 40 A
AC Voltage 600 VAC
Operator Type Thru-Door
Mounting Panel
Fusible No
Comments Handles and shafts or cables are required and sold separately.
Net Weight 0.485 lbs
Gross Weight 0.485 lbs