Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KU5051S28 Precision Electronic Components Potentiometers, KU Series, Potentiometer, 5M Ohm, 2 Watt,
MFG Item Number
KU5051S28
KU5051S28 Precision Electronic Components Potentiometers, KU Series, Potentiometer, 5M Ohm, 2 Watt,
MFG Item Number
KU5051S28
This item cannot be canceled or returned
Description
Potentiometers, KU Series
Potentiometer, 5M Ohm, 2 Watt,
Hot Molded Carbon Element Gold‑Plated Terminals Stainless Steel Shaft and Housing Precision series KU potentiometers are suitable for both military and commercial applications. They can easily be customized to meet special requirements.
Specifications
Specifications
Manufacturer Part Number
KU5051S28
Manufacturer
Precision Electronic Components
Product Series
KU
Family Series
Precision Electronic Components Potentiometers, KU Series
Description
Potentiometer, 5M Ohm, 2 Watt, Single Turn, Linear, 10pct. Tol, 1/4in.x 7/8in. Slotted Shaft, RV4NAYSD505A
Resistance
5M Ohms
Tolerance %
10 %
Wattage
2 W
Voltage
500 V
Taper
Linear
Number of Turns
1
Composition
Molded Carbon
Number of Gangs
1
Lead Type
Solder
Operating Temperature
-85-257 °F
Shaft Type
Slotted
Shaft Rotation
314
Locking
No
Shaft Diameter
0.249 "
Bushing Size
.375-32
Overall Length
1.415 Inches
Length
0.875 "
Switch
No
Mounting
Panel Mount
Net Weight
0 lbs
Gross Weight
0 lbs
KU5051S28
Precision Electronic Components Potentiometers, KU Series