KVS31A
Burndy Connectors, KVS-A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KVS31A Burndy Connectors, KVS-A Series, AL OKLIP 250-300/6-350

MFG Item Number
KVS31A

KVS31A Burndy Connectors, KVS-A Series, AL OKLIP 250-300/6-350

MFG Item Number
KVS31A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, KVS-A Series
Item #
KVS31A
AL OKLIP 250-300/6-350

KVS-A Series Information

Three‑piece, high‑conductivity, non‑copper bearing aluminum alloy connector with thick spacer and aluminum hardware. Hardware in KVS26A and KVS28A is stainless steel.
Recommended for heavy duty dissimilar metal applications. Spacer separates conductors and provides long contact length.
Belted entrances prevent chafing and permit easier assembly of conductors. Longer, peened bolt, permits swivel action for easier installation. Neoprene ring prevents loss of shorter bolt. PENETROX™ joint compound recommended with aluminum and ACSR.

Specifications

Specifications
Manufacturer Part Number KVS31A
Manufacturer Burndy
Product Series KVS-A
Family Series Burndy Connectors, KVS-A Series
Description AL OKLIP 250-300/6-350
Style Dual Bolt
Composition Aluminum
Cond. AWG Main 250-350 kcmil
Cond. AWG Tap 6 AWG-350 kcmil
Net Weight 0.45 lbs
Gross Weight 0.45 lbs
Alternatives
DBA-350S
DBA-350S
Ilsco Fittings, DBA Series