Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | ABB Circuit Breakers |
|---|---|
| Manufacturer | ABB |
| Manufacturer Part Number | KXT1HTC-3 |
| Description | HIGH TERMINAL-COVERS THREE-POLE 2pcs XT1 |
| Accessory Type | Cover |
| For Use With | Circuit Breakers |
| Approvals | CSA, UL |
| Net Weight | 0.305 lbs |
| Gross Weight | 0.49 lbs |