KXT2CU-3PC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KXT2CU-3PC ABB Circuit Breakers, KIT FCCUXT2 14-1/0AWG125A 3PCUL/CSA
MFG Item Number
KXT2CU-3PC

KXT2CU-3PC ABB Circuit Breakers, KIT FCCUXT2 14-1/0AWG125A 3PCUL/CSA

MFG Item Number
KXT2CU-3PC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
KXT2CU-3PC
KIT FCCUXT2 14-1/0AWG125A 3PCUL/CSA

Series Information

Specifications

Specifications
Family Series ABB Circuit Breakers
Manufacturer ABB
Manufacturer Part Number KXT2CU-3PC
Description FRONT TERMINALS FOR CABLES IN COPPER 14-1/0 AWG 125A 3pcs XT2 UL/CSA
Accessory Type Lug Kit
For Use With Circuit Breakers
Current Rating 125 A
Approvals CSA, UL
Net Weight 0.2105 lbs
Gross Weight 0.21 lbs
Alternatives
KXT2CUAL1-3PC
KXT2CUAL1-3PC
ABB Circuit Breakers