Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KXTAUVRCFP2 ABB Circuit Breakers, UVR-C XT1..XT4 F/P 48 Vac/dc UL/CSA,
MFG Item Number
KXTAUVRCFP2
KXTAUVRCFP2 ABB Circuit Breakers, UVR-C XT1..XT4 F/P 48 Vac/dc UL/CSA,
MFG Item Number
KXTAUVRCFP2
This item cannot be canceled or returned
Description
UVR-C XT1..XT4 F/P 48 Vac/dc UL/CSA,
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
KXTAUVRCFP2 |
| Description |
UVR-C XT1..XT4 F/P 48 Vac/dc UL/CSA, for XT1, XT2, XT3, XT4, UL |
| Accessory Type |
Undervoltage Release |
| For Use With |
Circuit Breakers |
| Max Voltage |
24-30 VAC/VDC |
| Net Weight |
0.165 lbs |
| Gross Weight |
0.305 lbs |
KXTAUVRCFP2
ABB Circuit Breakers