KXT3CU-3PC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KXT3CU-3PC ABB Circuit Breakers, KIT FCCUXT3 10-250AWG3PC225AUL/CSA
MFG Item Number
KXT3CU-3PC

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

KXT3CU-3PC ABB Circuit Breakers, KIT FCCUXT3 10-250AWG3PC225AUL/CSA

MFG Item Number
KXT3CU-3PC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
KXT3CU-3PC
KIT FCCUXT3 10-250AWG3PC225AUL/CSA

Series Information

Specifications

Specifications
Family Series ABB Circuit Breakers
Manufacturer ABB
Manufacturer Part Number KXT3CU-3PC
Description FRONT TERMINALS FOR CABLES IN COPPER 10-250 AWG 3pcs XT3 UL/CSA
Accessory Type Lug Kit
For Use With Circuit Breakers
Current Rating 250 A
Approvals CSA, UL
Net Weight 0.11 lbs
Gross Weight 0.41 lbs