Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KXT3CUAL1-3PC ABB Circuit Breakers, KIT FCCUAL 14-1/0AWG XT3 3PC UL/CSA
MFG Item Number
KXT3CUAL1-3PC
KXT3CUAL1-3PC ABB Circuit Breakers, KIT FCCUAL 14-1/0AWG XT3 3PC UL/CSA
MFG Item Number
KXT3CUAL1-3PC
Description
KIT FCCUAL 14-1/0AWG XT3 3PC UL/CSA
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
KXT3CUAL1-3PC |
| Description |
Missing Data Value |
| Net Weight |
0.2075 lbs |
| Gross Weight |
0.26 lbs |
KXT3CUAL1-3PC
ABB Circuit Breakers