Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | ABB Circuit Breakers |
|---|---|
| Manufacturer | ABB |
| Manufacturer Part Number | KXT4CU-3PC |
| Description | FRONT TERMINALS FOR CABLES IN COPPER 10-250 AWG 250A 3pcs XT4 UL/CSA |
| Accessory Type | Lug Kit |
| For Use With | Circuit Breakers |
| Current Rating | 250 A |
| Approvals | CSA, UL |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.41 lbs |