OXP10X225
ABB Disconnect Switches, OHB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OXP10X225 ABB Disconnect Switches, OHB Series, PSTL SHAFT 8 9 10 X 225
MFG Item Number
OXP10X225

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

OXP10X225 ABB Disconnect Switches, OHB Series, PSTL SHAFT 8 9 10 X 225

MFG Item Number
OXP10X225
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, OHB Series
Item #
OXP10X225
PSTL SHAFT 8 9 10 X 225

OHB Series Information

  • Black or Grey
  • IP65 Degree of Protection
  • Handles Prevent Electrocution
  • Connections for Different Shapes, Types of Switches/Circuit Breakers
  • Easily Identifiable On/Off
Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.

Specifications

Specifications
Family Series ABB Disconnect Switches, OHB Series
Manufacturer ABB
Product Series OHB
Manufacturer Part Number OXP10X225
Description Operating Shaft, 10mmSq x 225mm, For Use with Pistol Style Handle
Type Operating Shaft
For Use With Pistol Handle
Net Weight 0.38 lbs
Gross Weight 0.397 lbs
Alternatives
OXP12X280
OXP12X280
ABB Disconnect Switches
OXP10X500
OXP10X500
ABB Disconnect Switches, OHB Series