Series Information
| Manufacturer Part Number | KY-501UG |
|---|---|
| Manufacturer | Kyland USA |
| Family Series | Kyland USA Ethernet Switches |
| Description | Industrial 5 Port 10/100/1000 Switch, with 5 x 10/100/1000 TX, 12-48VDC, -40C to +85C, Dual DC |
| Network Configuration | Unmanaged |
| Total Number of Ports | 5 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 1000Base-TX |
| Voltage | 18 VAC, 36 VAC |
| Nominal Voltage | 24 VAC |
| Power Over Ethernet (PoE) | No |
| Enclosure Composition | Aluminum |
| Mounting | Desktop |
| Operating Temperature | -40-185 °F |
| Protection Rating | IP30 |
| Net Weight | 0.345 lbs |
| Gross Weight | 0.69 lbs |