Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
L-8 Series Information
| Manufacturer Part Number | L-8-40-9-C |
|---|---|
| Manufacturer | Catamount, a T & B Brand |
| Product Series | L-8 |
| Family Series | Catamount, a T & B Brand Cable Ties, L-8 Series |
| Description | Intermediate Cable Tie, Natural Polyamide Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 222mm 8.9 Inches, Width of 3.6mm 0.14 Inches, Thickness of 1.27mm |
| Length | 8 " |
| Nominal Length | 8 " |
| Tensile Strength (lb) | 40 lbs |
| Type | Intermediate |
| Width | 0.13 " |
| Material | Nylon |
| Color | Natural |
| Net Weight | 0.002 lbs |
| Gross Weight | 0.001 lbs |