Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
SK Series Information
| Manufacturer Part Number | 36504 |
|---|---|
| Manufacturer | Icotek |
| Product Series | SK |
| Family Series | Icotek Grounding, SK Series |
| Description | SF/SK 10-20 |
| Number of Conductors | 1 |
| Conductor Size | 10 - 20 mm |
| Material | Zinc Plated Steel |
| Compression Style | Spring-Loaded Clamp |
| For Use With | Cable |
| Built-In Strain Relief | No |
| Mounting | DIN Rail |
| Direct Burial | No |
| Net Weight | 0.095 lbs |
| Gross Weight | 0.095 lbs |