Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Remke Industries Panel & Computer Interface Cables
L00001A0085
Remke Industries Panel & Computer Interface Cables
RJ45 to RJ45 Patch Cord Cat6A 2M
MFG Item Number
L00001A0085
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
RJ45 to RJ45 Patch Cord Cat6A 2M
Specifications
Specifications
| Manufacturer Part Number |
L00001A0085 |
| Manufacturer |
Remke Industries |
| Family Series |
Remke Industries Panel & Computer Interface Cables |
| Description |
RJ45 to RJ45 Patch Cord Cat6A 2M Green Shielded |
| Cable Type |
Cat 6a |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
6.56 ' |
| Shielding |
Yes |
| Color |
Green |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
L00001A0085
Remke Industries Panel & Computer Interface Cables