L100J100
Ohmite Resistors, WIREWOUND POWER Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
L100J100 Ohmite Resistors, WIREWOUND POWER Series, RESISTOR, 100 OHM, 100 WATT, FIXED
MFG Item Number
L100J100

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

L100J100 Ohmite Resistors, WIREWOUND POWER Series, RESISTOR, 100 OHM, 100 WATT, FIXED

MFG Item Number
L100J100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Resistors, WIREWOUND POWER Series
Item #
L100J100
RESISTOR, 100 OHM, 100 WATT, FIXED

WIREWOUND POWER Series Information

  • 12~1000 Watts
  • .02~392K Ohm Values Available
  • Fixed or Adjustable Resistance
  • Vitreous Enamel Coating
  • Radial Lug Terminals
Ohmite's wirewound power resistors are available in fixed or adjustable resistance values, making them ideal for a variety of high wattage applications. They feature a hollow core for maximum heat dissipation and to permit secure fastening. These resistors also offer the durability of lead free vitreous enamel coating and all‑welded construction.

  • Wirewound
  • Mounting Hardware Available; Included on Some Models

Specifications

Specifications
Manufacturer Part Number L100J100
Manufacturer Ohmite
Product Series WIREWOUND POWER
Family Series Ohmite Resistors, WIREWOUND POWER Series
Description RESISTOR, 100 OHM, 100 WATT, FIXED TUBULAR, WIREWOUND, +-5pct. TOLERANCE
Resistance 100 Ohm
Adjustable No
Non-Inductive No
Wattage 100 W
Composition Ceramic
Package Type Tubular
Terminal Type Radial Lugs
Max Voltage 2,845 VAC
Dielectric Voltage 1,000 V
Tolerance % 5 %
Temp Coefficient (ppm/C) 260
Mounting Bracket
Height 0.75 "
Width 6.5 "
Depth 0.75 "
Net Weight 0.205 lbs
Gross Weight 0.23 lbs
Alternatives
D100K100
D100K100
Ohmite Resistors, WIREWOUND POWER Series
D100K100E
D100K100E
Ohmite Resistors, WIREWOUND POWER Series
L100J100E
L100J100E
Ohmite Resistors, WIREWOUND POWER Series