Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L100J25KE Ohmite Resistors, RESISTOR, 25K OHM, 100 WATT, FIXED,

MFG Item Number
L100J25KE

L100J25KE Ohmite Resistors, RESISTOR, 25K OHM, 100 WATT, FIXED,

MFG Item Number
L100J25KE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Resistors, Series
Item #
L100J25KE
RESISTOR, 25K OHM, 100 WATT, FIXED,

Series Information

Specifications

Specifications
Manufacturer Part Number L100J25KE
Manufacturer Ohmite
Family Series Ohmite Resistors
Description RESISTOR, 25K OHM, 100 WATT, FIXED, TUBULAR, WIREWOUND, +-5pct. TOLERANCE, RoHS COMPLIANT
Resistance 25,000 Ohm
Adjustable No
Non-Inductive No
Wattage 100 W
Composition Ceramic
Package Type Tubular
Terminal Type Radial Lugs
Max Voltage 2,845 VAC
Dielectric Voltage 1,000 V
Tolerance % 5 %
Temp Coefficient (ppm/C) 260
Mounting Bracket
Height 0.75 "
Width 6.5 "
Depth 0.75 "
Net Weight 0.211 lbs
Gross Weight 0.211 lbs