L100J2K5
Ohmite Resistors, WIREWOUND POWER Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L100J2K5 Ohmite Resistors, WIREWOUND POWER Series, Ressitor, 2.5K Ohm, 100 Watt, Fixed,

MFG Item Number
L100J2K5

L100J2K5 Ohmite Resistors, WIREWOUND POWER Series, Ressitor, 2.5K Ohm, 100 Watt, Fixed,

MFG Item Number
L100J2K5
More specs
This item cannot be canceled or returned

Obsolete

Description

Resistors, WIREWOUND POWER Series
Item #
L100J2K5
Ressitor, 2.5K Ohm, 100 Watt, Fixed,

WIREWOUND POWER Series Information

  • 12~1000 Watts
  • .02~392K Ohm Values Available
  • Fixed or Adjustable Resistance
  • Vitreous Enamel Coating
  • Radial Lug Terminals
Ohmite's wirewound power resistors are available in fixed or adjustable resistance values, making them ideal for a variety of high wattage applications. They feature a hollow core for maximum heat dissipation and to permit secure fastening. These resistors also offer the durability of lead free vitreous enamel coating and all‑welded construction.

  • Wirewound
  • Mounting Hardware Available; Included on Some Models

Specifications

Specifications
Manufacturer Part Number L100J2K5
Manufacturer Ohmite
Product Series WIREWOUND POWER
Family Series Ohmite Resistors, WIREWOUND POWER Series
Description Ressitor, 2.5K Ohm, 100 Watt, Fixed, Tubular, Wirewound, +-5pct. Tolerance
Resistance 2,500 Ohm
Adjustable No
Non-Inductive No
Wattage 100 W
Composition Ceramic
Package Type Tubular
Terminal Type Radial Lugs
Max Voltage 2,845 VAC
Dielectric Voltage 1,000 V
Tolerance % 5 %
Temp Coefficient (ppm/C) 260
Mounting Bracket
Height 0.75 "
Width 6.5 "
Depth 0.75 "
Net Weight 0.165 lbs
Gross Weight 0.195 lbs