Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L175J1K5E Ohmite Resistors, Resistor, 1.5K Ohm, 175 Watt, Fixed,

MFG Item Number
L175J1K5E

L175J1K5E Ohmite Resistors, Resistor, 1.5K Ohm, 175 Watt, Fixed,

MFG Item Number
L175J1K5E
More specs
This item cannot be canceled or returned

Obsolete

Description

Resistors, Series
Item #
L175J1K5E
Resistor, 1.5K Ohm, 175 Watt, Fixed,

Series Information

Specifications

Specifications
Manufacturer Part Number L175J1K5E
Manufacturer Ohmite
Family Series Ohmite Resistors
Description Resistor, 1.5K Ohm, 175 Watt, Fixed, Tubular, Wirewound, +-5pct. Tolerance, RoHS Compliant
Resistance 1,500 Ohm
Adjustable No
Non-Inductive No
Wattage 175 W
Composition Ceramic
Package Type Tubular
Terminal Type Radial Lugs
Max Voltage 3,595 VAC
Dielectric Voltage 3,000 V
Tolerance % 5 %
Temp Coefficient (ppm/C) 260
Mounting Bracket
Height 1.13 "
Width 8.5 "
Depth 1.13 "
Net Weight 0.495 lbs
Gross Weight 0.725 lbs