Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
L250 Blackburn, a T & B Brand Terminals, L Series, CU 1COND 1HL MOUNT 6STR-250 ALLEN
L250 Blackburn, a T & B Brand Terminals, L Series, CU 1COND 1HL MOUNT 6STR-250 ALLEN
This item cannot be canceled or returned
Description
CU 1COND 1HL MOUNT 6STR-250 ALLEN
Single Conductor, Two‑Hole Mount For use where Large Contact Area is Required to Provide more Secured Mounting Cast from High‑Strength Bronze Alloy
Specifications
Specifications
Manufacturer Part Number
L250
Manufacturer
Blackburn, a T & B Brand
Product Series
L
Family Series
Blackburn, a T & B Brand Terminals, L Series
Description
Type L - Copper Single Conductor, One-Hole Mount, Socket, Allen Head Screws, Conductor Range 6 Str-250 kcmil, Length 1-61/64 Inches, Width 15/16 Inch, Height 1-1/16 Inches
Wire Size Range
6 AWG-250 kcmil
Number of Conductors
1
Material
Copper
Approvals
CSA, UL
Net Weight
0.16 lbs
Gross Weight
0.16 lbs
L250
Blackburn, a T & B Brand Terminals, L Series