Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
L Series Information
| Manufacturer Part Number | L35 |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | L |
| Family Series | Blackburn, a T & B Brand Terminals, L Series |
| Description | Type L - Copper Single Conductor, One-Hole Mount, Socket, Screwdriver Slot Head Screws, Conductor Range 14 Sol-8 Str, Length 13/16 Inch, Width 3/8 Inch, Height 3/8 Inch |
| Wire Size Range | 14-8 AWG |
| Number of Conductors | 1 |
| Material | Copper |
| Approvals | CSA, UL |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.02 lbs |