Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
ADR Series Information
| Manufacturer Part Number | ADR11 |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | ADR |
| Family Series | Blackburn, a T & B Brand Terminals, ADR Series |
| Description | Type ADR-ALCUL Single-Conductor, One-Hole Mount, Conductor Range 14 AWG-1/0 Str, Length 1-15/32 Inches, Width 5/8 Inch, Height 25/32 Inch, Slotted Screw, Tin Plated |
| Wire Size Range | 14-6 AWG |
| Number of Conductors | 1 |
| Material | Tin-Plated Aluminum |
| Approvals | CSA, UL |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.04 lbs |