L50S600.X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
L50S600.X Littelfuse Fuses, L50S Series, LITTELFUSE 600A
MFG Item Number
L50S600

L50S600.X Littelfuse Fuses, L50S Series, LITTELFUSE 600A

MFG Item Number
L50S600
Item Number
L50S600.X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, L50S Series
Item #
L50S600.X
LITTELFUSE 600A

L50S Series Information


Specifications

Specifications
Manufacturer Part Number L50S600
Manufacturer Littelfuse
Product Series L50S
Family Series Littelfuse Fuses, L50S Series
Fuse Type American Seminconductor Type
Current Rating 600 A
AC Voltage 500 VAC
DC Voltage 450 VDC
Characteristic Very Fast Acting
Interrupt Rating 200 kA @ 500 VAC
Trip Indicator No
Alarm Contacts No
Package Type Center Bladed
Approvals CSA, UL
Net Weight 1 lb
Gross Weight 1.1728 lbs
Alternatives
A50QS600-4
A50QS600-4
Mersen Fuses
FWH-600A
FWH-600A
Eaton's Bussmann series Fuses, FWH Series
A050F600
A050F600
Carbone Ferraz Fuses
A50P600-4
A50P600-4
Mersen Fuses