Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
L510-202-H1-U TECO Westinghouse Drives, L510 Series, Drive, AC, 2HP, 230V, 7.5A, CT
MFG Item Number
L510-202-H1-U
L510-202-H1-U TECO Westinghouse Drives, L510 Series, Drive, AC, 2HP, 230V, 7.5A, CT
MFG Item Number
L510-202-H1-U
This item cannot be canceled or returned
Description
Drive, AC, 2HP, 230V, 7.5A, CT
Specifications
Specifications
| Manufacturer Part Number |
L510-202-H1-U |
| Manufacturer |
TECO Westinghouse |
| Product Series |
L510 |
| Family Series |
TECO Westinghouse Drives, L510 Series |
| Description |
Drive, AC, 2HP, 230V, 7.5A, CT IP20, 230V 1-PH Input |
| Phase |
1 |
| HP (Constant Torque Rating) |
2 hp |
| Amps (Constant Torque Rating) |
7.5 A |
| Mounting |
Panel |
| Nominal Input Voltage |
240 VAC |
| AC Voltage |
230 VAC |
| Frequency |
599 Hz |
| Frame Size |
F2 |
| Protection Rating |
IP20 |
| Height |
5.67 " |
| Width |
4.65 " |
| Depth |
5.84 " |
| Net Weight |
3.275 lbs |
| Gross Weight |
3.785 lbs |
L510-202-H1-U
TECO Westinghouse Drives, L510 Series