Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
L530RW Eaton Plugs & Receptacles, Complex Environment Series, Recp Single WT 30A 125V 2P3W Lkg YL
L530RW Eaton Plugs & Receptacles, Complex Environment Series, Recp Single WT 30A 125V 2P3W Lkg YL
This item cannot be canceled or returned
Description
Plugs & Receptacles, Complex Environment Series
Recp Single WT 30A 125V 2P3W Lkg YL
Complex Environment Series Information
Specifications
Specifications
| Manufacturer Part Number |
L530RW |
| Manufacturer |
Eaton |
| Product Series |
Complex Environment |
| Family Series |
Eaton Plugs & Receptacles, Complex Environment Series |
| Description |
Eaton Arrow Hart watertight locking receptacle, 18-10 AWG, 30A, Industrial, 125V, Back wiring, Yellow, Steel, Single, Watertight, L5-30, Two-pole, Three-wire, Thermoplastic, 0.43 to 1.15 in, IP67 |
| Current Rating |
30 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Phase |
1 |
| Connection Type |
Receptacle |
| NEMA Configuration |
L5-30R |
| Watertight |
Yes |
| Isolated Ground |
No |
| Color |
Yellow |
| Approvals |
UL |
| Net Weight |
0.73 lbs |
| Gross Weight |
0.825 lbs |
L530RW
Eaton Plugs & Receptacles, Complex Environment Series