Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
L530PW Eaton Plugs & Receptacles, Complex Environment Series, Plug WT 30A 125V 2P3W H/L YL
L530PW Eaton Plugs & Receptacles, Complex Environment Series, Plug WT 30A 125V 2P3W H/L YL
This item cannot be canceled or returned
Description
Plugs & Receptacles, Complex Environment Series
Plug WT 30A 125V 2P3W H/L YL
Complex Environment Series Information
Specifications
Specifications
| Manufacturer Part Number |
L530PW |
| Manufacturer |
Eaton |
| Product Series |
Complex Environment |
| Family Series |
Eaton Plugs & Receptacles, Complex Environment Series |
| Description |
Eaton Arrow Hart watertight locking plug, 18-10 AWG, 30A, Industrial, 125V, Back wiring, Yellow, Steel, Watertight, L5-30, Two-pole, Three-wire, Santoprene, 0.43 to 1.15 in, IP67 |
| Current Rating |
30 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
L5-30P |
| Watertight |
Yes |
| Isolated Ground |
No |
| Color |
Yellow |
| Approvals |
UL |
| Net Weight |
0.48 lbs |
| Gross Weight |
0.795 lbs |
L530PW
Eaton Plugs & Receptacles, Complex Environment Series