L60030M3C
Littelfuse Fuseblocks & Holders, L600M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
L60030M3C Littelfuse Fuseblocks & Holders, L600M Series, ACS 600V MIDGET BLOCK 30A 3 POLE
MFG Item Number
L60030M-3C

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

L60030M3C Littelfuse Fuseblocks & Holders, L600M Series, ACS 600V MIDGET BLOCK 30A 3 POLE

MFG Item Number
L60030M-3C
Item Number
L60030M3C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, L600M Series
Item #
L60030M3C
ACS 600V MIDGET BLOCK 30A 3 POLE

L600M Series Information

  • Rejection Feature
  • DIN Rail Mountable
  • Flexible Terminal Arrangements
  • Clip Design Reduces Resistance and Heat
  • High‑Strength Materials
Space‑saving 600 volt, 30 amp molded‑case fuse blocks with side barriers for isolation. Class CC blocks and Midget blocks are identical except Class CC blocks incorporate a rejection feature to assure proper fusing.

Specifications

Specifications
Manufacturer Part Number L60030M-3C
Manufacturer Littelfuse
Product Series L600M
Family Series Littelfuse Fuseblocks & Holders, L600M Series
Description The Littelfuse Class CC, CD and midget blocks offer generous space savings and enhanced value. DIN-rail mounting and universal mounting holes are available as well as an indication feature on all Class CD fuse blocks.
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Midget
Connection Type Box Lug
Mounting DIN Rail, Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals CSA, UL, UR
Net Weight 0.25 lbs
Gross Weight 0.29 lbs
Alternatives
BMM603-3C
BMM603-3C
Eaton's Bussmann series Fuseblocks & Holders, BMM Series
30353
30353
Mersen Fuseblocks & Holders