Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
L630C Eaton Plugs & Receptacles, Conn 30A 250V 2P3W Lkg BW
L630C Eaton Plugs & Receptacles, Conn 30A 250V 2P3W Lkg BW
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Conn 30A 250V 2P3W Lkg BW
Specifications
Specifications
| Manufacturer Part Number |
L630C |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton Arrow Hart ultra grip locking connector, 18-10 AWG, 30A, Industrial, 250V, Back wiring, Black, white, Ultra grip, L6-30, Two-pole, Three-wire, Nylon |
| Current Rating |
30 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
250 VAC |
| Color |
Black, White |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.28 lbs |
L630C
Eaton Plugs & Receptacles