Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
L Series Information
| Manufacturer Part Number | L70 |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | L |
| Family Series | Blackburn, a T & B Brand Terminals, L Series |
| Description | Type L - Copper Single Conductor, One-Hole Mount, Socket, Screwdriver Slot Head Screws, Conductor Range 14 Sol-4 Str, Length 1-1/8 Inches, Width 17/32 Inch, Height 35/64 Inch |
| Wire Size Range | 14-4 AWG |
| Number of Conductors | 1 |
| Material | Copper |
| Approvals | CSA, UL |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.03 lbs |