Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LA1KN11 Square D Relays, TeSys K Auxiliary Contact Block, 1
MFG Item Number
491118

LA1KN11 Square D Relays, TeSys K Auxiliary Contact Block, 1

MFG Item Number
491118
Item Number
LA1KN11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
LA1KN11
TeSys K Auxiliary Contact Block, 1

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Relays
Manufacturer Part Number 491118
Description TeSys K Auxiliary Contact Block, 1 NO + 1 NC, Screw-clAs Terminals, 690 VAC
Type Auxiliary Contact Block
Coil Voltage 690 V
Contacts Screw
Approvals CCC, CE, CSA, UL
Net Weight 0.07 lbs
Gross Weight 0.07 lbs