Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LC2K1210B7 Square D Contactors, Tesys K Reversing Contactor - 3P,
MFG Item Number
634644

LC2K1210B7 Square D Contactors, Tesys K Reversing Contactor - 3P,

MFG Item Number
634644
Item Number
LC2K1210B7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
LC2K1210B7
Tesys K Reversing Contactor - 3P,

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 634644
Manufacturer Square D
Family Series Square D Contactors
Description Tesys K Reversing Contactor - 3P, Ac-3 <= 440 V 12 A, 1 No, 24 V Ac Coil
Type AC Reversing IEC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Poles 3NO
Termination Screw Terminal
Approvals IEC
Net Weight 0.77 lbs
Gross Weight 0.805 lbs